Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 3/16

  • Mfr # 22918750

  • Zoro # G1370751


product price: $41.19
/ea

Key Features

Shank Type
Straight
Overall Length
2-3/4 in
Number of Flutes
3
Shank Dia.
3/16 in
Flute Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22918750
Zoro #
G1370751
UPC #
697604229120
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Shank Dia.
3/16 in
Flute Length
1-5/8 in
Drill Bit Size
3/16 in

Details

Shank Type
Straight
Number of Flutes
3
Application
Non-Ferrous Materials
Decimal Equivalent
0.1875 in
Finish
Uncoated
Material
Carbide
Helix Angle
30 Degrees
Series
Twister AL
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.