Zoro Homepage

Twister Al 5X 3 Flute Drill, 3/64

  • Mfr # 22904690

  • Zoro # G1325568


product price: $23.89
/ea

Key Features

Shank Type
Straight
Number of Flutes
3
Drill Bit Size
3/64 in
Application
Non-Ferrous Materials
Flute Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22904690
Zoro #
G1325568
UPC #
697604230508
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Flute Length
3/4 in
Shank Dia.
3/64 in
Overall Length
1-1/2 in

Details

Shank Type
Straight
Number of Flutes
3
Application
Non-Ferrous Materials
Decimal Equivalent
0.0469 in
Finish
Uncoated
Material
Carbide
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.