Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 4.00Mm

  • Mfr # 22915750

  • Zoro # G1340469


product price: $35.59
/ea

Key Features

Shank Type
Straight
Grade
DIN 6537 L
Application
Non-Ferrous
Flute Length
1.4173 in
Overall Length
2.9134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915750
Zoro #
G1340469
UPC #
697604229564
Country of Origin
United States

Dimensions

Flute Length
1.4173 in
Overall Length
2.9134 in
Shank Dia.
0.2362 in
Drill Bit Size
4 mm

Details

Shank Type
Straight
Grade
DIN 6537 L
Application
Non-Ferrous
Number of Flutes
3
Material
Carbide
Included Angle
144 Degrees
Construction
Solid
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.