Zoro Homepage

Twister Al 5X 3 Flute Drill, 4.80Mm

  • Mfr # 22918890

  • Zoro # G1367881


product price: $48.79
/ea

Key Features

Shank Type
Straight
Grade
DIN 6537 L
Shank Dia.
0.2362 in
Application
Non-Ferrous
Flute Length
1.7323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22918890
Zoro #
G1367881
UPC #
697604230010
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Flute Length
1.7323 in
Drill Bit Size
4.8 mm
Overall Length
3.2283 in

Details

Shank Type
Straight
Grade
DIN 6537 L
Application
Non-Ferrous
Number of Flutes
3
Material
Carbide
Helix Angle
30 Degrees
Included Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.