Zoro Homepage

Twister Al 5X 3 Flute Drill, 4.90Mm

  • Mfr # 22919290

  • Zoro # G1361399


product price: $50.99
/ea

Key Features

Shank Type
Straight
Overall Length
82 mm
Application
Non-Ferrous Materials
Decimal Equivalent
0.1929 in
Drill Bit Size
4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22919290
Zoro #
G1361399
UPC #
697604230027
Country of Origin
United States

Dimensions

Overall Length
82 mm
Drill Bit Size
4.9 mm
Flute Length
44 mm
Shank Dia.
6 mm

Details

Shank Type
Straight
Application
Non-Ferrous Materials
Decimal Equivalent
0.1929 in
Number of Flutes
3
Material
Carbide
Finish
Uncoated
Standards
DIN 6537 L
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.