Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 6.70Mm

  • Mfr # 22926380

  • Zoro # G1369467


product price: $63.45
/ea

Key Features

Shank Type
Straight
Application
Non-Ferrous Materials
Flute Length
53 mm
Drill Bit Size
6.7 mm
Overall Length
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22926380
Zoro #
G1369467
UPC #
697604229793
Country of Origin
United States

Dimensions

Flute Length
53 mm
Drill Bit Size
6.7 mm
Overall Length
91 mm
Shank Dia.
8 mm

Details

Shank Type
Straight
Application
Non-Ferrous Materials
Decimal Equivalent
0.2638 in
Number of Flutes
3
Standards
DIN 6537 L
Finish
Uncoated
Material
Carbide
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.