Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, No 33

  • Mfr # 22911300

  • Zoro # G1342462


product price: $26.29
/ea

Key Features

Shank Type
Straight
Drill Bit Size
#33
Flute Length
1-1/4 in
Number of Flutes
3
Shank Dia.
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22911300
Zoro #
G1342462
UPC #
697604229441
Country of Origin
United States

Dimensions

Drill Bit Size
#33
Flute Length
1-1/4 in
Shank Dia.
0.113 in
Overall Length
2-1/4 in

Details

Shank Type
Straight
Number of Flutes
3
Decimal Equivalent
0.1130 in
Application
Non-Ferrous Materials
Finish
Uncoated
Material
Carbide
Helix Angle
30 Degrees
Series
Twister AL
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.