Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Brad And Spur Drill, 15/32

  • Mfr # 20746880

  • Zoro # G1911300


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Size
15/32 in
Material
Carbide
Overall Length
3.625 in
Flute Length
2 in
Helix Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20746880
Zoro #
G1911300
UPC #
697604274274
Country of Origin
United States

Dimensions

Size
15/32 in
Overall Length
3.625 in
Flute Length
2 in
Shank Diameter
0.4688 in

Details

Material
Carbide
Helix Angle
35 Degrees
Number of Flutes
2
Construction
Solid
Material Application
Non-Ferrous
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.