Zoro Homepage

Twister Brad And Spur Drill, 3.60Mm

  • Mfr # 20714170

  • Zoro # G1911151


product price: $28.89
/ea

Key Features

Material
Carbide
Size
3.6 mm
Overall Length
1.9291 in
Helix Angle
35 Degrees
Flute Length
0.689 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20714170
Zoro #
G1911151
UPC #
697604270948
Country of Origin
United States

Dimensions

Size
3.6 mm
Overall Length
1.9291 in
Flute Length
0.689 in
Shank Diameter
0.1417 in

Details

Material
Carbide
Helix Angle
35 Degrees
Number of Flutes
2
Construction
Solid
Material Application
Non-Ferrous
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.