Zoro Homepage

Twister Brad And Spur Drill, 5.40Mm

  • Mfr # 20721260

  • Zoro # G1911319


product price: $42.49
/ea

Key Features

Material
Carbide
Overall Length
2.3622 in
Size
5.4 mm
Construction
Solid
Helix Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20721260
Zoro #
G1911319
UPC #
697604272294
Country of Origin
United States

Dimensions

Overall Length
2.3622 in
Size
5.4 mm
Flute Length
1.063 in
Shank Diameter
0.2126 in

Details

Material
Carbide
Construction
Solid
Helix Angle
35 Degrees
Shank Type
Straight
Material Application
Non-Ferrous
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.