Zoro Homepage

Twister Brad And Spur Drill, 7.50Mm

  • Mfr # 20729530

  • Zoro # G1912186


product price: $71.55
/ea

Key Features

Material
Carbide
Overall Length
2.7559 in
Size
7.5 mm
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20729530
Zoro #
G1912186
UPC #
697604273284
Country of Origin
United States

Dimensions

Overall Length
2.7559 in
Size
7.5 mm
Flute Length
1.378 in
Shank Diameter
0.2953 in

Details

Material
Carbide
Shank Type
Straight
Number of Flutes
2
Helix Angle
35 Degrees
Material Application
Non-Ferrous
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.