Zoro Homepage

Twister Brad And Spur Drill, D

  • Mfr # 20724600

  • Zoro # G1911921


product price: $43.59
/ea

Key Features

Size
D
Material
Carbide
Overall Length
2.5 in
Number of Flutes
2
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20724600
Zoro #
G1911921
UPC #
697604272805
Country of Origin
United States

Dimensions

Size
D
Overall Length
2.5 in
Flute Length
1.25 in
Shank Diameter
0.246 in

Details

Material
Carbide
Number of Flutes
2
Shank Type
Straight
Material Application
Non-Ferrous
Helix Angle
35 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.