Zoro Homepage

Twister Brad And Spur Drill, No 25

  • Mfr # 20714950

  • Zoro # G1911608


product price: $26.89
/ea

Key Features

Material
Carbide
Size
#25
Overall Length
2.0625 in
Construction
Solid
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20714950
Zoro #
G1911608
UPC #
697604271068
Country of Origin
United States

Dimensions

Size
#25
Overall Length
2.0625 in
Flute Length
0.75 in
Shank Diameter
0.1495 in

Details

Material
Carbide
Construction
Solid
Shank Type
Straight
Number of Flutes
2
Material Application
Non-Ferrous
Helix Angle
35 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.