Zoro Homepage

Twister Brad And Spur Drill, No 30

  • Mfr # 20712850

  • Zoro # G1911818


product price: $22.79
/ea

Key Features

Size
#30
Overall Length
1.9375 in
Material
Carbide
Helix Angle
35 Degrees
Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20712850
Zoro #
G1911818
UPC #
697604270733
Country of Origin
United States

Dimensions

Size
#30
Overall Length
1.9375 in
Flute Length
0.6875 in
Shank Diameter
0.1285 in

Details

Material
Carbide
Helix Angle
35 Degrees
Construction
Solid
Material Application
Non-Ferrous
Number of Flutes
2
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.