Zoro Homepage

Twister Coolant 10X Micro Drill, 2.00Mm

  • Mfr # 2MDCL0787A

  • Zoro # G1194570


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.1181 in
Flute Length
0.9449 in
Overall Length
2.9134 in
Number of Flutes
2
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL0787A
Zoro #
G1194570
UPC #
697604041982
Country of Origin
United States

Dimensions

Drill Bit Size
2 mm
Shank Dia.
0.1181 in
Flute Length
0.9449 in
Overall Length
2.9134 in

Details

Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.