Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Coolant 10X Micro Drill, 2.05Mm

  • Mfr # 2MDCL0807A

  • Zoro # G1196451


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.0807 in
Finish
ALtima®
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Drill Bit Material
Carbide
Included Angle (SIG)
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL0807A
Zoro #
G1196451
UPC #
697604042002
Country of Origin
United States

Dimensions

Diameter
0.0807 in
Drill Bit Size
2.05 mm
Shank Dia.
3 mm
Overall Length
74 mm
Flute Length
28 mm

Details

Finish
ALtima®
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Drill Bit Material
Carbide
Included Angle (SIG)
140°
Included Angle
140°
Shank Type
Straight
Number of Flutes
2
Helix Angle
15°
Drill Bit Finish
ALtima
Tool Construction
Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.