Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Coolant 10X Micro Drill, 2.30Mm

  • Mfr # 2MDCL0906A

  • Zoro # G1190921


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.1181 in
Flute Length
1.1024 in
Overall Length
2.9134 in
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL0906A
Zoro #
G1190921
UPC #
697604042101
Country of Origin
United States

Dimensions

Drill Bit Size
2.3 mm
Shank Dia.
0.1181 in
Flute Length
1.1024 in
Overall Length
2.9134 in

Details

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Material
Carbide
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.