Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 1.00Mm

  • Mfr # 22603940

  • Zoro # G1324019


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Shank Dia.
1 mm
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Flute Length
6 mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22603940
Zoro #
G1324019
UPC #
697604260024
Country of Origin
United States

Dimensions

Shank Dia.
1 mm
Flute Length
6 mm
Size
1 mm
Overall Length
26 mm

Details

Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish
Uncoated
Tool Construction
Solid
Number of Flutes
2
Shank Type
Straight
Material
Carbide
Standards
DIN 6539
Helix Angle
21°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.