
Twister Gp 3X Drill, 10.10Mm
Mfr # 22639760
Zoro # G1364129
product price: $60.29
/eaKey Features
Helix Angle
21°
Shank Type
Straight
Included Angle (SIG)
118°
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22639760
Zoro #
G1364129
UPC #
697604266057
Country of Origin
United States
Dimensions
Shank Dia.
10.1 mm
Overall Length
89 mm
Flute Length
43 mm
Diameter
0.3976 in
Size
10.1 mm
Details
Helix Angle
21°
Shank Type
Straight
Included Angle (SIG)
118°
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Coating
Uncoated
Standards
DIN 6539
Material
Carbide
Number of Flutes
2
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.