Zoro Homepage

Twister Gp 3X Drill, 10.60Mm

  • Mfr # 22641730

  • Zoro # G1340636


product price: $67.25
/ea

Key Features

Helix Angle
21°
Tool Construction
Solid
Included Angle
118°
Flute Length
43 mm
Size
10.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22641730
Zoro #
G1340636
UPC #
697604266293
Country of Origin
United States

Dimensions

Flute Length
43 mm
Size
10.6 mm
Overall Length
89 mm
Shank Dia.
10.6 mm

Details

Helix Angle
21°
Tool Construction
Solid
Included Angle
118°
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Standards
DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.