Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 11.30Mm

  • Mfr # 22644490

  • Zoro # G1327336


product price: $72.99
/ea

Key Features

Shank Dia.
11.3 mm
Included Angle
118°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22644490
Zoro #
G1327336
UPC #
697604266569
Country of Origin
United States

Dimensions

Shank Dia.
11.3 mm
Overall Length
95 mm
Flute Length
47 mm
Size
11.3 mm

Details

Included Angle
118°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated
Standards
DIN 6539
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.