Zoro Homepage

Twister Gp 3X Drill, 13.00Mm

  • Mfr # 22651180

  • Zoro # G1354012


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13 mm
Shank Type
Straight
Tool Construction
Solid
Flute Length
51 mm
Included Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22651180
Zoro #
G1354012
UPC #
697604266958
Country of Origin
United States

Dimensions

Shank Dia.
13 mm
Flute Length
51 mm
Overall Length
102 mm
Size
13 mm

Details

Shank Type
Straight
Tool Construction
Solid
Included Angle
118°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material
Carbide
Finish
Uncoated
Standards
DIN 6539
Helix Angle
21°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.