Zoro Homepage

Twister Gp 3X Drill, 1.35Mm

  • Mfr # 22605310

  • Zoro # G1342526


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Number of Flutes
2
Helix Angle
21°
Tool Construction
Solid
Flute Length
9 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22605310
Zoro #
G1342526
UPC #
697604260444
Country of Origin
United States

Dimensions

Flute Length
9 mm
Shank Dia.
1.35 mm
Overall Length
32 mm
Size
1.35 mm

Details

Number of Flutes
2
Helix Angle
21°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Standards
DIN 6539
Included Angle
118°
Shank Type
Straight
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.