Zoro Homepage

Twister Gp 3X Drill, 1.60Mm

  • Mfr # 22606300

  • Zoro # G1362747


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Size
1.6 mm
Overall Length
1.3386 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22606300
Zoro #
G1362747
UPC #
697604260659
Country of Origin
United States

Dimensions

Size
1.6 mm
Overall Length
1.3386 in
Flute Length
0.3937 in
Shank Dia.
0.063 in

Details

Number of Flutes
2
Material
Carbide
Finish
Uncoated
Shank Type
Straight
Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Standards
DIN 6539
Helix Angle
21 Degrees
Included Angle
118 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.