Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 19/32

  • Mfr # 20659380

  • Zoro # G1352676


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Included Angle
118°
Coating
Uncoated
Included Angle (SIG)
118°
Finish
Uncoated
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20659380
Zoro #
G1352676
UPC #
697604267245
Country of Origin
United States

Dimensions

Diameter
0.5938 in
Size
19/32
Flute Length
1-5/8 in
Overall Length
3-1/2 in
Shank Dia.
19/32

Details

Included Angle
118°
Coating
Uncoated
Included Angle (SIG)
118°
Finish
Uncoated
Tool Construction
Solid
Helix Angle
21°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Number of Flutes
2
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.