
Twister Gp 3X Drill, 2.40Mm
Mfr # 22609450
Zoro # G1312432
product price: $8.15
/eaKey Features
Flute Length
14 mm
Number of Flutes
2
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22609450
Zoro #
G1312432
UPC #
697604261281
Country of Origin
United States
Dimensions
Flute Length
14 mm
Size
2.4 mm
Overall Length
43 mm
Shank Dia.
2.4 mm
Details
Number of Flutes
2
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish
Uncoated
Shank Type
Straight
Tool Construction
Solid
Standards
DIN 6539
Material
Carbide
Helix Angle
21°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.