Zoro Homepage

Twister Gp 3X Drill, 25/64

  • Mfr # 20639060

  • Zoro # G1367890


product price: $53.35
/ea

Key Features

Number of Flutes
2
Diameter
0.3906 in
Material
Carbide
Coating
Uncoated
Flute Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20639060
Zoro #
G1367890
UPC #
697604265951
Country of Origin
United States

Dimensions

Diameter
0.3906 in
Flute Length
1.25 in
Overall Length
2.75 in
Shank Dia.
0.3906 in

Details

Number of Flutes
2
Material
Carbide
Coating
Uncoated
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Included Angle (SIG)
118°
Shank Type
Straight
Tool Construction
Solid
Helix Angle
21°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.