Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 3.80Mm

  • Mfr # 22614960

  • Zoro # G1337151


product price: $12.89
/ea

Key Features

Shank Type
Straight
Diameter
0.1496 in
Helix Angle
21°
Included Angle (SIG)
118°
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22614960
Zoro #
G1337151
UPC #
697604262301
Country of Origin
United States

Dimensions

Diameter
0.1496 in
Flute Length
22 mm
Shank Dia.
3.8 mm
Size
3.8 mm
Overall Length
55 mm

Details

Shank Type
Straight
Helix Angle
21°
Included Angle (SIG)
118°
Coating
Uncoated
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Number of Flutes
2
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Standards
DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.