Zoro Homepage

Twister Gp 3X Drill, 5.80Mm

  • Mfr # 22622830

  • Zoro # G1321812


product price: $23.65
/ea

Key Features

Diameter
0.2283 in
Tool Construction
Solid
Included Angle (SIG)
118°
Helix Angle
21°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22622830
Zoro #
G1321812
UPC #
697604263742
Country of Origin
United States

Dimensions

Diameter
0.2283 in
Size
5.8 mm
Shank Dia.
5.8 mm
Flute Length
28 mm
Overall Length
66 mm

Details

Tool Construction
Solid
Included Angle (SIG)
118°
Helix Angle
21°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Number of Flutes
2
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Coating
Uncoated
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Standards
DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.