Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 6.00Mm

  • Mfr # 22623620

  • Zoro # G1332400


product price: $26.69
/ea

Key Features

Size
6 mm
Overall Length
66 mm
Number of Flutes
2
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22623620
Zoro #
G1332400
UPC #
697604263865
Country of Origin
United States

Dimensions

Size
6 mm
Overall Length
66 mm
Shank Dia.
6 mm
Flute Length
28 mm

Details

Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Shank Type
Straight
Decimal Equivalent
0.2362 in
Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials
Standards
DIN 6539
Series
Twister GP
Helix Angle
21 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.