Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 8.90Mm

  • Mfr # 22635040

  • Zoro # G1369336


product price: $50.85
/ea

Key Features

Number of Flutes
2
Coating
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Flute Length
40 mm
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22635040
Zoro #
G1369336
UPC #
697604265456
Country of Origin
United States

Dimensions

Flute Length
40 mm
Shank Dia.
8.9 mm
Diameter
0.3504 in
Overall Length
84 mm
Size
8.9 mm

Details

Number of Flutes
2
Coating
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Tool Construction
Solid
Included Angle (SIG)
118°
Finish
Uncoated
Included Angle
118°
Standards
DIN 6539
Shank Type
Straight
Helix Angle
21°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.