Zoro Homepage

Twister Gp 3X Drill, K

  • Mfr # 20628100

  • Zoro # G1344118


product price: $31.89
/ea

Key Features

Coating
Uncoated
Tool Construction
Solid
Included Angle
118°
Helix Angle
21°
Included Angle (SIG)
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20628100
Zoro #
G1344118
UPC #
697604264510
Country of Origin
United States

Dimensions

Shank Dia.
0.281 in
Diameter
0.281 in
Flute Length
1 in
Overall Length
2-1/2 in
Size
K

Details

Coating
Uncoated
Tool Construction
Solid
Included Angle
118°
Helix Angle
21°
Included Angle (SIG)
118°
Shank Type
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.