
Twister Gp 3X Drill, No 11
Mfr # 20619100
Zoro # G1371521
product price: $17.79
/eaKey Features
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Flute Length
3/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Coating
Uncoated
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20619100
Zoro #
G1371521
UPC #
697604263070
Country of Origin
United States
Dimensions
Flute Length
3/4 in
Overall Length
2-3/16 in
Diameter
0.191 in
Shank Dia.
0.191 in
Size
#11
Details
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Coating
Uncoated
Tool Construction
Solid
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated
Helix Angle
21°
Included Angle (SIG)
118°
Included Angle
118°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.