Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, No 48

  • Mfr # 20607600

  • Zoro # G1369397


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Included Angle (SIG)
118°
Shank Dia.
0.076 in
Tool Construction
Solid
Number of Flutes
2
Flute Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20607600
Zoro #
G1369397
UPC #
697604260888
Country of Origin
United States

Dimensions

Shank Dia.
0.076 in
Flute Length
1/2 in
Diameter
0.076 in
Overall Length
1-1/2 in
Size
#48

Details

Included Angle (SIG)
118°
Tool Construction
Solid
Number of Flutes
2
Coating
Uncoated
Shank Type
Straight
Finish
Uncoated
Included Angle
118°
Helix Angle
21°
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.