Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, No 8

  • Mfr # 20619900

  • Zoro # G1370736


product price: $19.99
/ea

Key Features

Size
#8
Overall Length
2-1/4 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20619900
Zoro #
G1370736
UPC #
697604263223
Country of Origin
United States

Dimensions

Size
#8
Overall Length
2-1/4 in
Flute Length
3/4 in
Shank Dia.
0.199 in

Details

Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Shank Type
Straight
Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials
Decimal Equivalent
0.1990 in
Series
Twister GP
Helix Angle
21 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.