Zoro Homepage

Twister Gp 3X Drill, R

  • Mfr # 20633900

  • Zoro # G1371302


product price: $34.55
/ea

Key Features

Flute Length
1-1/4 in
Included Angle
118°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20633900
Zoro #
G1371302
UPC #
697604265296
Country of Origin
United States

Dimensions

Flute Length
1-1/4 in
Shank Dia.
0.339 in
Overall Length
2-1/2 in
Size
R

Details

Included Angle
118°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.