Zoro Homepage

Twister Gp 3X Drill, V

  • Mfr # 20637700

  • Zoro # G1362080


product price: $51.19
/ea

Key Features

Size
V
Overall Length
2-1/2 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20637700
Zoro #
G1362080
UPC #
697604265777
Country of Origin
United States

Dimensions

Size
V
Overall Length
2-1/2 in
Shank Dia.
0.377 in
Flute Length
1-1/4 in

Details

Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Shank Type
Straight
Decimal Equivalent
0.3770 in
Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials
Helix Angle
21 Degrees
Series
Twister GP
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.