Zoro Homepage

Twister Gp 3X Drill, X

  • Mfr # 20639700

  • Zoro # G1368749


product price: $48.79
/ea

Key Features

Included Angle (SIG)
118°
Finish
Uncoated
Flute Length
1-1/4 in
Shank Dia.
0.397 in
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20639700
Zoro #
G1368749
UPC #
697604266019
Country of Origin
United States

Dimensions

Flute Length
1-1/4 in
Shank Dia.
0.397 in
Diameter
0.397 in
Overall Length
2-3/4 in
Size
X

Details

Included Angle (SIG)
118°
Finish
Uncoated
Coating
Uncoated
Material
Carbide
Helix Angle
21°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Included Angle
118°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.