Zoro Homepage

Twister Gp 5X Drill, 0.60Mm

  • Mfr # 22402360

  • Zoro # G1302958


product price: $8.89
/ea

Key Features

Overall Length
1.0236 in
Number of Flutes
2
Shank Dia.
0.0236 in
Diameter
0.60 mm
Flute Length
0.2756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22402360
Zoro #
G1302958
UPC #
697604240446
Country of Origin
United States

Dimensions

Overall Length
1.0236 in
Shank Dia.
0.0236 in
Diameter
0.60 mm
Flute Length
0.2756 in

Details

Number of Flutes
2
Standards
DIN 338
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Construction
Solid
Included Angle
118 Degrees
Helix Angle
21 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.