Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 0.65Mm

  • Mfr # 22402560

  • Zoro # G1305916


product price: $8.99
/ea

Key Features

Diameter
0.0256 in
Finish - Machining
Uncoated
Shank Dia.
0.65 mm
Shank Type - Machining
Straight
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22402560
Zoro #
G1305916
UPC #
697604240538
Country of Origin
United States

Dimensions

Diameter
0.0256 in
Shank Dia.
0.65 mm
Drill Bit Size
0.65 mm
Flute Length
8 mm
Shank Diameter
0.65mm
Overall Length
26 mm

Details

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
21°
Number of Flutes
2
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle (SIG)
118°
Tool Construction
Solid
Included Angle
118°
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.