Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 0.95Mm

  • Mfr # 22403740

  • Zoro # G1314377


product price: $9.59
/ea

Key Features

Overall Length
32 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.95 mm
Number of Flutes
2
Shank Dia.
0.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22403740
Zoro #
G1314377
UPC #
697604241016
Country of Origin
United States

Dimensions

Overall Length
32 mm
Drill Bit Size
0.95 mm
Shank Dia.
0.95 mm
Flute Length
11 mm

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Decimal Equivalent
0.0374 in
Standards
DIN 338
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials
Series
Twister GP
Helix Angle
21 Degrees
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.