Zoro Homepage

Twister Gp 5X Drill, 1.00Mm

  • Mfr # 22403940

  • Zoro # G1319216


product price: $9.99
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Shank Type - Machining
Straight
Tool Construction
Solid
Shank Dia.
1 mm
Overall Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22403940
Zoro #
G1319216
UPC #
697604241108
Country of Origin
United States

Dimensions

Shank Dia.
1 mm
Overall Length
34 mm
Drill Bit Size
1 mm
Flute Length
12 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Shank Type - Machining
Straight
Tool Construction
Solid
Helix Angle
21°
Standards
DIN 338
Included Angle
118°
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.