Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 10.10Mm

  • Mfr # 22439760

  • Zoro # G1364296


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22439760
Zoro #
G1364296
UPC #
697604247131
Country of Origin
United States

Dimensions

Shank Dia.
10.1 mm
Drill Bit Size
10.1 mm
Flute Length
87 mm
Overall Length
133 mm

Details

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
118°
Helix Angle
21°
Shank Type - Machining
Straight
Number of Flutes
2
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.