Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 11.00Mm

  • Mfr # 22443310

  • Zoro # G1371829


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Included Angle
118°
Shank Type - Machining
Straight
Material - Machining
Carbide
Drill Bit Size
11 mm
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22443310
Zoro #
G1371829
UPC #
697604247520
Country of Origin
United States

Dimensions

Drill Bit Size
11 mm
Shank Dia.
11 mm
Diameter
0.4331 in
Flute Length
94 mm
Overall Length
142 mm
Shank Diameter
11mm

Details

Included Angle
118°
Shank Type - Machining
Straight
Material - Machining
Carbide
Helix Angle
21°
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle (SIG)
118°
Number of Flutes
2
Tool Construction
Solid
Standards
DIN 338

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.