Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 1.15Mm

  • Mfr # 22404520

  • Zoro # G1321219


product price: $10.25
/ea

Key Features

Number of Flutes
2
Diameter
0.0452 in
Shank Type - Machining
Straight
Included Angle (SIG)
118°
Shank Dia.
0.0452 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22404520
Zoro #
G1321219
UPC #
697604241313
Country of Origin
United States

Dimensions

Diameter
0.0452 in
Shank Dia.
0.0452 in
Shank Diameter
1.15mm
Flute Length
0.5512 in
Overall Length
1.4173 in

Details

Number of Flutes
2
Shank Type - Machining
Straight
Included Angle (SIG)
118°
Finish - Machining
Uncoated
Helix Angle
21°
Tool Construction
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.