Zoro Homepage

Twister Gp 5X Drill, 11.60Mm

  • Mfr # 22445670

  • Zoro # G1373606


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Number of Flutes
2
Shank Dia.
11.6 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Drill Bit Size
11.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22445670
Zoro #
G1373606
UPC #
697604247766
Country of Origin
United States

Dimensions

Shank Dia.
11.6 mm
Drill Bit Size
11.6 mm
Flute Length
94 mm
Overall Length
142 mm

Details

Tool Construction
Solid
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Standards
DIN 338
Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
21°
Shank Type - Machining
Straight
Included Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.