Zoro Homepage

Twister Gp 5X Drill, 1.20Mm

  • Mfr # 22404720

  • Zoro # G1324807


product price: $10.75
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
21°
Tool Construction
Solid
Flute Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22404720
Zoro #
G1324807
UPC #
697604241405
Country of Origin
United States

Dimensions

Flute Length
16 mm
Drill Bit Size
1.2 mm
Overall Length
38 mm
Shank Dia.
1.2 mm

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
21°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Shank Type - Machining
Straight
Number of Flutes
2
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.