Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 12.50Mm

  • Mfr # 22449210

  • Zoro # G1329871


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12.5mm
Included Angle
118°
Drill Bit Size
12.5 mm
Flute Length
101 mm
Included Angle (SIG)
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22449210
Zoro #
G1329871
UPC #
697604247971
Country of Origin
United States

Dimensions

Shank Diameter
12.5mm
Drill Bit Size
12.5 mm
Flute Length
101 mm
Shank Dia.
12.5 mm
Diameter
0.4921 in
Overall Length
151 mm

Details

Included Angle
118°
Included Angle (SIG)
118°
Finish - Machining
Uncoated
Tool Construction
Solid
Material - Machining
Carbide
Number of Flutes
2
Helix Angle
21°
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.