Zoro Homepage

Twister Gp 5X Drill, 1/64

  • Mfr # 20401560

  • Zoro # G1337109


product price: $11.15
/ea

Key Features

Diameter
0.0156 in
Included Angle
118°
Material - Machining
Carbide
Drill Bit Size
1/64 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20401560
Zoro #
G1337109
UPC #
697604240132
Country of Origin
United States

Dimensions

Diameter
0.0156 in
Drill Bit Size
1/64 in
Flute Length
1/4 in
Shank Dia.
1/64 in
Overall Length
1-1/2 in
Shank Diameter
1/64 in

Details

Included Angle
118°
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Included Angle (SIG)
118°
Finish - Machining
Uncoated
Helix Angle
21°
Tool Construction
Solid
Shank Type - Machining
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.