Zoro Homepage

Twister Gp 5X Drill, 2.30Mm

  • Mfr # 22409060

  • Zoro # G1352070


product price: $13.65
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Diameter
0.0906 in
Finish - Machining
Uncoated
Helix Angle
21°
Shank Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22409060
Zoro #
G1352070
UPC #
697604242273
Country of Origin
United States

Dimensions

Diameter
0.0906 in
Shank Dia.
2.3 mm
Flute Length
27 mm
Drill Bit Size
2.3 mm
Shank Diameter
2.3mm
Overall Length
53 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
Helix Angle
21°
Tool Construction
Solid
Shank Type - Machining
Straight
Included Angle
118°
Number of Flutes
2
Included Angle (SIG)
118°
Material - Machining
Carbide
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.